-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Disc Backup Pad |
---|---|
Abrasive Type | Coated |
Color | Black |
Disc Dia. | 5" |
Grade | Medium |
---|---|
Max. RPM | 13,000 |
Mounting Hole Size | 5/8-11 |
Vacuum Hole Design | No Hole |
Height (cm) | 1.78 |
---|---|
Length (cm) | 12.45 |
Width (cm) | 12.45 |
HS Code | 6805301000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.