-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Filter Cartridge |
---|---|
Fits Brand | Aqua-Pure |
Flow Rate | 0.6 gpm |
Height | 12.937" |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
---|---|
Microns | 0.5 |
Outside Dia. | 3.187" |
Reduces | Chlorine, Taste, Odor, Dirt And Rust |
Service Life | 1500 gal. |
Height (cm) | 38.86 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 10.67 |
HS Code | 8421210000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.7875 |
UPC | 094701060258 |
Please note that the item you have bought is a 115V.