|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR ZLC.010032200.PL.DAR.GR100 Threaded Stud Plain 10-32x2 - Pack Of 100

Model: ZLC.010032200.PL.DAR.GR100
Item: AA2LPG
Cross Reference: 10P847
£86.18

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Stud
Class 1A
Finish Plain
Material Low Carbon Steel
Min. Tensile Strength 60,000 PSI
Overall Length 2"
Rockwell Hardness B85 to B97
Thread Direction Right Hand
Thread Size 10-32
Thread Type UNF
Online - Live Chat