|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR ZLC.010032012.PL.DAR.GR100 Threaded Stud Plain 10-32x1/2 - Pack Of 100

Model: ZLC.010032012.PL.DAR.GR100
Item: AA2LPC
Cross Reference: 10P843
£81.62

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Stud
Class 1A
Finish Plain
Material Low Carbon Steel
Min. Tensile Strength 60,000 PSI
Overall Length 1/2"
Rockwell Hardness B85 to B97
Thread Direction Right Hand
Thread Size 10-32
Thread Type UNF
Online - Live Chat