-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extra Thick Washer |
---|---|
Finish | Plain |
Fits Bolt Sizes | 1" |
Grade | Grade 18-8 |
Hardness | Rockwell B80 |
Inside Dia. | 1.031" |
Material | Stainless Steel |
System of Measurement | Imperial |
---|---|
Tensile Strength | 90000 psi |
Thickness | 1/4" |
Thickness Tolerance | -0.02" to +0.005" |
Washer O.D. | 2" |
Washer Type | Standard |
Height (cm) | 0.76 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 5.08 |
HS Code | 7318220000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.