-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Key Stock |
---|---|
Finish | Zinc Plated |
Hardness | Rockwell B85 |
Height | 18mm |
Length | 12" |
Length Tolerance | -0.005mm |
Material | Medium Carbon Steel |
Size | 7mm x 18mm |
---|---|
System of Measurement | Imperial/Metric |
Tensile Strength | 64000 psi |
Thickness Tolerance | -0.043mm |
Type | Undersized |
Width | 7mm |
Height (cm) | 0.76 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 1.78 |
HS Code | 7228608000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.29 |
Please note that the item you have bought is a 115V.