APPROVED VENDOR U55070.150.1200 Threaded Rod Stainless Steel 1-1/2-6 x 1 Feet

Model: U55070.150.1200
Item: AA2JPR
Cross Ref: 10L836
In Stock

£130.50

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Plain
Material 316 Stainless Steel
Overall Length 1 ft.
Rockwell Hardness B80 to C32
Tensile Strength 85,000 to 150,000 PSI
Thread Direction Right Hand
Thread Size 1-1/2-6
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 2.1
Ship height (cm) 7.62
Ship length (cm) 30.48
Ship width (cm) 7.62
HS code 7318155030
Country of Origin US