-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Machine Screw |
---|---|
Class | Class 2A |
Drive Type | Phillips |
Driver Size | #2 |
Finish | Plain |
Grade | Grade 18-8 |
Head Angle | 82 Deg. |
Head Dia. | 0.362" |
Head Height | 0.176" |
Head Type | Oval |
Length | 3/4" |
---|---|
Material | Stainless Steel |
System of Measurement | Imperial |
Tensile Strength | 60000 psi |
Thread Direction | Right Hand |
Thread Length | 23/32" |
Thread Size | #10-24 |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Type | Standard Machine Screw |
Height (cm) | 3.81 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 5.08 |
HS Code | 7318154000 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.27 |
Please note that the item you have bought is a 115V.