APPROVED VENDOR U37060.100.0001 Split Lock Washer Standard Steel 1 Inch - Pack Of 5

Model: U37060.100.0001
Item: AB7EQR
Cross Ref: 22UJ54
In Stock

£3.65

Payment Methods

Product Specifications:

Item Split Lock Washer
Finish Yellow Zinc
Fits Bolt Sizes 1"
Inside Dia. 1.003"
Material Steel
Outside Dia. 1.656"
Rockwell Hardness C38 to C46
Thickness 0.25"
Type Standard

Shipping Info:

Ship weight (kg) 0.2
Ship height (cm) 1.27
Ship length (cm) 16.99
Ship width (cm) 16.38
HS code 7318210030
Country of Origin ZZ