-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Split Lock Washer |
---|---|
Class | Not Applicable |
Finish | Plain |
Fits Bolt Sizes | 1/4" |
Grade | Not Graded |
Hardness | Rockwell C38 |
Inside Dia. | 0.252" |
Material | Steel |
---|---|
Outside Dia. | 0.487" |
Pack Size | 100 |
System of Measurement | Imperial |
Thickness | 0.062" |
Thickness Tolerance | -0.005" to +0.005" |
Type | Split Lock |
Height (cm) | 1.27 |
---|---|
Length (cm) | 16.99 |
Width (cm) | 16.38 |
HS Code | 7318210030 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.09 |
Please note that the item you have bought is a 115V.