-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fully Threaded Rod |
---|---|
Class | Class B7 |
Color | Gray |
Finish | Plain |
Grade | Grade B7 |
Hardness | Rockwell C35 |
Length | 3 ft. |
Material | Steel |
System of Measurement | Imperial |
---|---|
Temp. Range | Not Rated |
Tensile Strength | 115000 psi |
Thread Direction | Right Hand |
Thread Size | 1 1/2"-6 |
Thread Type | Coarse |
Yield Strength | 105 psi |
Height (cm) | 7.62 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 7.62 |
HS Code | 7318155051 |
---|---|
Country Of Origin | CN |
Weight (kg) | 6.31 |
Please note that the item you have bought is a 115V.