|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR U22080.137.0875 Threaded Stud B7 Plain 1-3/8-8x8-3/4 - Pack Of 10

Model: U22080.137.0875
Item: AB8PJQ
Cross Reference: 26LL69
£159.49

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Fully Threaded Stud
Finish Plain
Grade B7
Material Carbon Steel
Min. Tensile Strength 115,000 to 125,000 PSI
Overall Length 8-3/4"
Rockwell Hardness C35
Temp. Range -58 Degrees to 752 Degrees
Thread Direction Right Hand
Thread Size 1-3/8-8
Thread Type 8-UN
Online - Live Chat