-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Socket Flat Head Cap Screw |
---|---|
Drive Size | 1/8" |
Drive Type | Hex Socket |
Finish | Black Oxide |
Hardness | Rockwell C37-C44 |
Head Dia. | 0.411" |
Head Height | 0.127" |
Head Type | Flat |
Length | 7/16" |
Material | Alloy Steel |
---|---|
Min. Tensile Strength | 135000 psi |
System of Measurement | Imperial |
Temp. Range | -58 Deg. F to +302 Deg. F |
Thread Direction | Right Hand |
Thread Length | 7/16" |
Thread Size | #10-32 |
Thread Style | Fully Threaded |
Thread Type | Fine |
Height (cm) | 2.54 |
---|---|
Length (cm) | 21.01 |
Width (cm) | 16.69 |
HS Code | 7318156040 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.17 |
Please note that the item you have bought is a 115V.