-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hex Head Cap Screw |
---|---|
Class | Not Applicable |
Finish | Yellow Zinc Plated |
Grade | Grade 8 |
Hardness | Rockwell C33-C39 |
Head Height | 25/64" |
Head Type | Hex |
Head Width | 15/16" |
Length | 1" |
Material | Steel |
---|---|
System of Measurement | Imperial |
Tensile Strength | 150000 psi |
Thread Direction | Right Hand |
Thread Length | 1" |
Thread Size | 5/8"-11 |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Height (cm) | 2.54 |
---|---|
Length (cm) | 21.01 |
Width (cm) | 16.69 |
HS Code | 7318158066 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.67 |
Please note that the item you have bought is a 115V.