-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drill Bushing |
---|---|
Bushing Type | Slip Fixed Renewable Combination |
Concentricity Tolerance | 0.0003" T.I.R. Max |
Drill Size | 8mm |
Finish | STEEL |
Hardness | RC 62-64 |
Inside Dia. | 8mm |
---|---|
Inside Dia. Tolerance | 0.0001-+0.0005" |
Material | 52100 Thru Hardened |
Outside Dia. | 1/2" |
Outside Dia. Tolerance | -0.0002" |
Overall Length | 1.75" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 2.02 |
Width (cm) | 2.02 |
HS Code | 8207907585 |
---|---|
Country Of Origin | GB |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.