-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Drill Bushing |
---|---|
Bushing Type | Slip Fixed Renewable Combination |
Concentricity Tolerance | 0.0003" T.I.R. Max |
Drill Size | # 76 |
Finish | STEEL |
Hardness | RC 62-64 |
Inside Dia. | 0.02" |
---|---|
Inside Dia. Tolerance | 0.0001-+0.0004" |
Material | 52100 Thru Hardened |
Outside Dia. | 3/16" |
Outside Dia. Tolerance | -0.0005 - -0.0007" |
Overall Length | 3/8" |
Height (cm) | 1.43 |
---|---|
Length (cm) | 0.8 |
Width (cm) | 0.8 |
HS Code | 8207907585 |
---|---|
Country Of Origin | GB |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.