|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.51602402.PL.DAR Threaded Rod Stainless Steel 5/16-24 x 2 Feet

Model: S6.51602402.PL.DAR
Item: AA2JQA
Cross Reference: 10L844
£6.21

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 2 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 5/16-24
Thread Type UNF
Yield Strength 45,000 PSI
Online - Live Chat