|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.11800703.PL.DAR Threaded Rod Stainless Steel 1-1/8-7 x 3 Feet

Model: S6.11800703.PL.DAR
Item: AA2JPL
Cross Reference: 10L831
£115.25

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 3 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 1-1/8-7
Thread Type UNC
Yield Strength 45,000 PSI
Online - Live Chat