|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.07800901.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 1 Feet

Model: S6.07800901.PL.DAR
Item: AA2JPE
Cross Reference: 10L825
£23.23

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 1 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 7/8-9
Thread Type UNC
Yield Strength 45,000 PSI
Online - Live Chat