|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.03802406.PL.DAR Threaded Rod Stainless Steel 3/8-24 x 6 Feet

Model: S6.03802406.PL.DAR
Item: AA2JQE
Cross Reference: 10L848
£28.04

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 6 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 3/8-24
Thread Type UNF
Yield Strength 45,000 PSI
Online - Live Chat