|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.03401602.PL.DAR Threaded Rod Stainless Steel 3/4-16 x 2 Feet

Model: S6.03401602.PL.DAR
Item: AA2JQN
Cross Reference: 10L856
£37.03

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 2 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 3/4-16
Thread Type UNF
Yield Strength 45,000 PSI
Online - Live Chat