|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.03401001.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 1 Feet

Model: S6.03401001.PL.DAR
Item: AA2JPC
Cross Reference: 10L823
£16.52

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 1 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 3/4-10
Thread Type UNC
Yield Strength 45,000 PSI
Online - Live Chat