|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR S6.01402802.PL.DAR Threaded Rod Stainless Steel 1/4-28 x 2 Feet

Model: S6.01402802.PL.DAR
Item: AA2JPX
Cross Reference: 10L841
£4.08

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Threaded Rod
Class 1A
Material 316 Stainless Steel
Overall Length 2 ft.
Rockwell Hardness Not Rated
Tensile Strength 70,000 psi
Thread Direction Right Hand
Thread Size 1/4-28
Thread Type UNF
Yield Strength 45,000 PSI
Online - Live Chat