|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR P134CY Drill Bushing P Drill Size # 40

Model: P134CY
Item: AA3DVD
Cross Reference: 11H777
£9.09

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Drill Bushing
Bushing Type Headless Press Fit
Concentricity Tolerance .0003" T.I.R. Max
Drill Size # 40
Finish STEEL
Hardness RC 62-64
Inside Dia. 0.098"
Inside Dia. Tolerance .0001-+.0004"
Material 52100 Thru Hardened
Outside Dia. 13/64"
Outside Dia. Tolerance +0.0012 - +0.0015"
Overall Length 1/4"
Online - Live Chat