|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR M55010.200.0070 Hex Cap Screw Stainless Steel M20-2.50 x 70mm Pk5

Model: M55010.200.0070
Item: AB8EJG
Cross Reference: 25DH48
£39.12

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Hex Head Cap Screw
Basic Material Stainless Steel
Dia./Thread Size M20-2.50
Diameter M20
Finish Plain
Grade A4
Head Height 12.5mm
Head Type Hex
Head Width 30mm
Length under Head 70mm
Material 316 Stainless Steel
Min. Thread Length 70mm
System of Measurement Metric
Temp. Range -58 Degrees to 302 Degrees F
Tensile Strength 700 N/mm2
Thread Direction Right Hand
Thread Length 70mm
Thread Size 2.50mm
Thread Style Fully Threaded
Thread Type Coarse
Online - Live Chat