APPROVED VENDOR LC.51601812.ZP.DAR Threaded Rod Zinc 5/16-18 x 12 Feet

Model: LC.51601812.ZP.DAR
Item: AA2LFL
Cross Ref: 10P574
In Stock

£10.78

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 12 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 5/16-18
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 1.06
Ship height (cm) 1.02
Ship length (cm) 365.76
Ship width (cm) 1.02
HS code 7318155056
Country of Origin US