APPROVED VENDOR LC.11800701.ZP.DAR Threaded Rod Zinc 1-1/8-7 x 1 Feet

Model: LC.11800701.ZP.DAR
Item: AA2LGB
Cross Ref: 10P588
In Stock

£11.48

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 1 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 1-1/8-7
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 1.36
Ship height (cm) 5.84
Ship length (cm) 38.1
Ship width (cm) 5.84
HS code 7318155056
Country of Origin US