-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fully Threaded Rod |
---|---|
Finish | Zinc Plated |
Grade | Grade 2 |
Hardness | Rockwell B85 |
Length | 12 ft. |
Material | Carbon Steel |
System of Measurement | Imperial |
Tensile Strength | 60000 psi |
---|---|
Thread Direction | Right Hand |
Thread Fit | 1A |
Thread Size | 1"-8 |
Thread Type | Coarse |
Yield Strength | 45000 psi |
Height (cm) | 5.84 |
---|---|
Length (cm) | 375.92 |
Width (cm) | 5.84 |
HS Code | 7318155056 |
---|---|
Country Of Origin | US |
Weight (kg) | 12.25 |
Please note that the item you have bought is a 115V.