APPROVED VENDOR LC.10000801.ZP.DAR Threaded Rod Zinc 1-8 x 1 Feet

Model: LC.10000801.ZP.DAR
Item: AA2LFY
Cross Ref: 10P585
In Stock

£8.33

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 1 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 1-8
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.98
Ship height (cm) 5.84
Ship length (cm) 36.83
Ship width (cm) 5.84
HS code 7318155056
Country of Origin US