APPROVED VENDOR LC.07800912.ZP.DAR Threaded Rod Zinc 7/8-9 x 12 Feet

Model: LC.07800912.ZP.DAR
Item: AA2LFX
Cross Ref: 10P584
In Stock

£72.85

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 12 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 7/8-9
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 9.07
Ship height (cm) 5.84
Ship length (cm) 375.92
Ship width (cm) 5.84
HS code 7318155056
Country of Origin US