APPROVED VENDOR LC.03801612.ZP.DAR Threaded Rod Zinc 3/8-16 x 12 Feet

Model: LC.03801612.ZP.DAR
Item: AA2LFN
Cross Ref: 10P576
In Stock

£14.12

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 12 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 3/8-16
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 1.56
Ship height (cm) 0.95
Ship length (cm) 365.76
Ship width (cm) 0.95
HS code 7318155056
Country of Origin US