APPROVED VENDOR LC.03401012.ZP.DAR Threaded Rod Zinc 3/4-10 x 12 Feet

Model: LC.03401012.ZP.DAR
Item: AA2LFV
Cross Ref: 10P582
In Stock

£40.59

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 12 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 3/4-10
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 7.71
Ship height (cm) 5.84
Ship length (cm) 375.92
Ship width (cm) 5.84
HS code 7318155056
Country of Origin US