APPROVED VENDOR LC.01402001.ZP.DAR Threaded Rod Zinc 1/4-20 x 1 Feet

Model: LC.01402001.ZP.DAR
Item: AA2LFH
Cross Ref: 10P571
In Stock

£0.70

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 1 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 1/4-20
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 6.1
Ship length (cm) 35.81
Ship width (cm) 6.1
HS code 7318155056
Country of Origin US