APPROVED VENDOR LC.01201312.ZP.DAR Threaded Rod Zinc 1/2-13 x 12 Feet

Model: LC.01201312.ZP.DAR
Item: AA2LFQ
Cross Ref: 10P578
In Stock

£20.83

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 12 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 1/2-13
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 2.95
Ship height (cm) 5.08
Ship length (cm) 375.92
Ship width (cm) 5.08
HS code 7318155056
Country of Origin US