APPROVED VENDOR LC.01201301.ZP.DAR Threaded Rod Zinc 1/2-13 x 1 Feet

Model: LC.01201301.ZP.DAR
Item: AA2LFP
Cross Ref: 10P577
In Stock

£1.51

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 1 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 1/2-13
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.23
Ship height (cm) 4.32
Ship length (cm) 34.8
Ship width (cm) 4.32
HS code 7318155056
Country of Origin US