APPROVED VENDOR LC.01003201.ZP.DAR Threaded Rod Zinc 10-32 x 1 Feet

Model: LC.01003201.ZP.DAR
Item: AA2LFG
Cross Ref: 10P569
In Stock

£0.77

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 1 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 10-32
Thread Type UNF
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 9.65
Ship length (cm) 47.24
Ship width (cm) 12.45
HS code 7318155056
Country of Origin US