APPROVED VENDOR LC.01002401.ZP.DAR Threaded Rod Zinc 10-24 x 1 Feet

Model: LC.01002401.ZP.DAR
Item: AA2LFF
Cross Ref: 10P568
In Stock

£1.01

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Zinc
Material Low Carbon Steel
Overall Length 1 ft.
Rockwell Hardness B85 to B97
Tensile Strength 60,000 PSI
Thread Direction Right Hand
Thread Size 10-24
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm) 5.84
Ship length (cm) 38.1
Ship width (cm) 5.84
HS code 7318155056
Country of Origin US