|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

APPROVED VENDOR GGS_16610 Sliders Kit Reusable Multi-size

Model: GGS_16610
Item: AA2HDN
Cross Reference: 10K003
£40.20

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Sliders
Color Beige/Black
Diameter 3-1/2", 7"
For Use On Tables,Desks,Bookcases,Sofas,Beds
Height 5/8", 7/16"
Length 9"
Material Plastic and Foam and Felt
Shape Rectangle/Round
Type Foam Cushion
Width 2-1/2"
Online - Live Chat