-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plastic Pail Lid |
---|---|
Color | Yellow |
Diameter | 12.375" |
Height | 1.5" |
Material | Polyethylene and Styrene-Butadiene Rubber |
---|---|
Shape | Round |
Type | Screw On |
Height (cm) | 4.06 |
---|---|
Length (cm) | 31.24 |
Width (cm) | 31.24 |
HS Code | 3923500000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.52 |
Please note that the item you have bought is a 115V.