-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Standard Retaining Ring |
---|---|
Finish | Black Phosphate |
Fits Groove Depth | 1.5mm |
Fits Groove Dia. | 67mm |
Fits Groove Width | 2.65mm |
For Shaft Dia. | 70mm |
Free I.D. | 65.5mm |
Groove Dia. Tolerance | -0.3mm |
Hardness | Rockwell C44-C51 |
Hole Dia. | 3mm |
---|---|
Material | Carbon Steel |
Pack Size | 1 |
System of Measurement | Metric |
Tensile Strength | 150000 psi |
Thickness | 2.5mm |
Thickness Tolerance | -0.07mm |
Type | External |
Height (cm) | 0.51 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 7.62 |
HS Code | 7318290000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.