APPROVED VENDOR B7.71601402.PL.IAR Threaded Rod B7 Plain 7/16-14 x 2 Feet

Model: B7.71601402.PL.IAR
Item: AA2JQU
Cross Ref: 10L861
In Stock

£4.18

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Plain
Material B7 Alloy Steel
Overall Length 2 ft.
Rockwell Hardness C26 to C32
Tensile Strength 125,000 psi
Thread Direction Right Hand
Thread Size 7/16-14
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.5
Ship height (cm) 1.11
Ship length (cm) 60.96
Ship width (cm) 1.11
HS code 7318155051
Country of Origin US