APPROVED VENDOR B7.51601802.PL.IAR Threaded Rod B7 Plain 5/16-18 x 2 Feet

Model: B7.51601802.PL.IAR
Item: AA2JQR
Cross Ref: 10L859
In Stock

£2.44

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Plain
Material B7 Alloy Steel
Overall Length 2 ft.
Rockwell Hardness C26 to C32
Tensile Strength 125,000 psi
Thread Direction Right Hand
Thread Size 5/16-18
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.32
Ship height (cm) 5.84
Ship length (cm) 70.36
Ship width (cm) 5.84
HS code 7318155051
Country of Origin US