APPROVED VENDOR B7.01402002.PL.IAR Threaded Rod B7 Plain 1/4-20 x 2 Feet

Model: B7.01402002.PL.IAR
Item: AA2JQQ
Cross Ref: 10L858
In Stock

£1.64

Payment Methods

Product Specifications:

Item Threaded Rod
Class 1A
Finish Plain
Material B7 Alloy Steel
Overall Length 2 ft.
Rockwell Hardness C26 to C32
Tensile Strength 125,000 psi
Thread Direction Right Hand
Thread Size 1/4-20
Thread Type UNC
Yield Strength 45,000 PSI

Shipping Info:

Ship weight (kg) 0.26
Ship height (cm) 5.84
Ship length (cm) 71.12
Ship width (cm) 5.84
HS code 7318155051
Country of Origin US