-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf |
---|---|
Bend Angle | 18 Degrees F |
Color | Gray Epoxy |
Construction | Steel |
Depth | 6.5" |
Finish | Gray |
Hole Shape | Square |
Hole Size | 3" |
---|---|
Hole Spacing | 1-1/2" |
Load Rating | 100 lb. |
Locking System | Yes |
Material | Steel |
Type | Epoxy Powder Coated |
Width | 18" |
Height (cm) | 13.21 |
---|---|
Length (cm) | 47.75 |
Width (cm) | 20.07 |
HS Code | 7326908588 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.04 |
Please note that the item you have bought is a 115V.