-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Double Rod Pegboard Hook |
---|---|
Bend Angle | 90 Degrees |
Bend Height | 3/4" |
Construction | Welded |
Finish | Bright Zinc |
Hole Shape | Square |
Hole Size | 3" |
Hole Spacing | 1-1/2" |
---|---|
Inside Dia. | 1.625" |
Locking System | Yes |
Material | Steel |
Projection | 4" |
Rod Thickness | 1/4" |
Type | Locking Style |
Height (cm) | 5.08 |
---|---|
Length (cm) | 16.26 |
Width (cm) | 12.95 |
HS Code | 8302500000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.5 |
Please note that the item you have bought is a 115V.