-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Nipple |
---|---|
Connection | NPT |
Length | 12" |
Material | Galvanized Welded Steel |
Max. Pressure | 500 psi |
Metal Detectable | Yes |
---|---|
Pipe Size | 1/8" |
Schedule | 40 |
Type | Electrical Resistance Weld |
Height (cm) | 0.76 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 0.76 |
HS Code | 7307995015 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.13 |
Please note that the item you have bought is a 115V.