APPROVED VENDOR 6FFY1 Felt Bob Soft Mp-11 1 x 1 L

Model: 6FFY1
Item: AE8TND
In Stock

£6.04

Payment Methods

Product Specifications:

Item Mounted Felt Bob
Density Soft
Head Dia. 1"
Head Length 1"
Max. RPM 35,000
Shank Dia. 1/8"
Shape Cylinder

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm) 3.05
Ship length (cm) 5.84
Ship width (cm) 3.05
HS code 5911900080
Country of Origin US