Sign In

APPROVED VENDOR 5YHA1 Beaker Tall Form Glass 50ml - Pack Of 12

In Stock
Item: AE7HEN
Model: 5YHA1

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.80 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Beaker, Tall Form
Capacity 50mL
Color Clear
Graduation Subdivisions 10mL
Height 67mm
Material Glass
Outside Dia. 40mm

Product Details

    • Special Features: Pouring Spout

Shipping Information

Height (cm) 8.38
Length (cm) 20.07
Width (cm) 14.99
HS Code 7017905000
Country Of Origin CN
Weight (kg) 0.5

Explore Products

Please note that the item you have bought is a 115V.

Agree