APPROVED VENDOR 5W671 Stackable Drawer 17w x 20d x 6h Gray

Model: 5W671
Item: AE6ZBL
In Stock

£92.42/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Stackable Drawer
Color Industrial Gray
Assembly Assembled
Depth 20"
Finish Powder Coat
Height 6-5/8"
Load Capacity 75 lb.
Material Steel
Width 17-1/4"

Shipping Info:

Ship weight (kg) 9.07
Ship height (cm) 18.54
Ship length (cm) 52.07
Ship width (cm) 44.45
HS code 9403908041
Country of Origin US