-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Curved Pegboard Hook |
---|---|
Construction | Welded |
Finish | Black |
Hole Shape | Round |
Hole Size | 7/25" |
Hole Spacing | 1" |
Inside Dia. | 2" |
---|---|
Material | Steel |
Projection | 2.25" |
Rod Thickness | 3/16" |
Type | Locking Style |
Height (cm) | 15.75 |
---|---|
Length (cm) | 37.34 |
Width (cm) | 25.15 |
HS Code | 8302500000 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.32 |
Please note that the item you have bought is a 115V.